Sewn Nylon Mesh Liquid Bag Filters

Sewn Nylon Mesh Liquid Bag Filters

Sewn Nylon Mesh Liquid Bag Filters Provides Economical Removal Of Non-Deformable Contaminants.

Sewn Nylon Mesh Liquid Bag Filters are constructed of Nomex® with a draw string, plastic flange top, steel or snap band for long lasting durability and dependability. Offers high flow/low pressure drop media. Provides surface-retention filtration with wide chemical compatibility and economical removal of non-deformable contaminants. Temperature ratings to 350°F. Available with and without loop or handle. Ring constructions are Commercial Snap Band, Draw String, Plastic Flange Top and Standard Steel Ring. Diameters vary from 4-1/8 in. to 18 in.. Weights, microns and lengths vary per type. Color finish is White. Package quantity is 50.


DIA IN.
  • DIA IN.
LENGTH IN.
  • LENGTH IN.
RING CONSTRUCTION
  • RING CONSTRUCTION
WEIGHT LBS
  • WEIGHT LBS
TYPE
  • TYPE
MICRONS
  • MICRONS
INCLUDES
  • INCLUDES

Showing 15 of 383 items Show All Items

COMPARE DIMENSIONS
DIA IN. LENGTH IN. RING CONSTRUCTION WEIGHT LBS TYPE MICRONS INCLUDES MANUFACTURERS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 383 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.47.178:66