Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyester Felt W/Phenolic Treatment Single Layer Liquid Bag Filters

Polyester Felt W/Phenolic Treatment Single Layer Liquid Bag Filters

Polyester Felt W/Phenolic Treatment Single Layer Liquid Bag Filters Are Used In Commercial And Industrial Process Fluid Applications.

Polyester Felt W/Phenolic Treatment Single Layer Liquid Bag Filters are constructed of 100% synthetic fibers in polyester with a phenolic treatment double or single layer and a standard steel ring or plastic flange top for long lasting durability and dependability. Offers proper combination of fiber diameters, weights and thicknesses resulting in economical depth filter media. Bags singed to reduce fiber migration. Available with and without handle. Ring constructions are Plastic Flange Top and Standard Steel Ring. Diameters are 4-1/8 in., 6-7/8 in., 7-3/50 in. and 8-3/8 in.. Media finishes are Glazed and Plain. Weights, microns and lengths vary per type. Color finish is White. Package quantity is 50.


RING CONSTRUCTION
  • RING CONSTRUCTION
WEIGHT LBS
  • WEIGHT LBS
BAG CONSTRUCTION
  • BAG CONSTRUCTION
MICRONS
  • MICRONS
LENGTH IN.
  • LENGTH IN.
INCLUDES
  • INCLUDES

Showing 15 of 72 items Show All Items

COMPARE
RING CONSTRUCTION WEIGHT LBS BAG CONSTRUCTION MICRONS LENGTH IN. INCLUDES MANUFACTURERS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 72 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:64