Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyester Multifilament Liquid Bag Filters

Polyester Multifilament Liquid Bag Filters

Polyester Multifilament Liquid Bag Filters Are Designed For Commercial And Industrial Fluid Processing Applications.

Polyester Multifilament Liquid Bag Filters are constructed with 100% synthetic fibers in polyester with a steel or plastic ring for long lasting durability and dependability. Offers proper combination of fiber diameters, weights and thicknesses resulting in economical depth filter media. Bags singed to reduce fiber migration. Available with and without handle. Ring constructions are Plastic Sure Seal Ring and Standard Steel Ring. Diameters vary from 4-1/8 in. to 18 in.. Weights, microns and lengths vary per type. Color finish is White. Package quantity is 50.


DIA IN.
  • DIA IN.
WEIGHT LBS
  • WEIGHT LBS
MICRONS
  • MICRONS
LENGTH IN.
  • LENGTH IN.
INCLUDES
  • INCLUDES

Showing 15 of 207 items Show All Items

COMPARE
DIA IN. WEIGHT LBS MICRONS LENGTH IN. INCLUDES MANUFACTURERS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 207 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:66