Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polypropylene Felt Liquid Bag Filters

Polypropylene Felt Liquid Bag Filters

Polypropylene Felt Liquid Bag Filters Offers Efficient Liquid Filtration In A Variety Of Applications.

Polypropylene Felt Liquid Bag Filters are constructed with 100% synthetic fibers in polypropylene with a snap band, drawstring, steel ring or plastic flange for long lasting durability and dependability. Offers proper combination of fiber diameters, weights and thicknesses resulting in economical depth filter media. Bags singed to reduce fiber migration. Meets FDA regulations for food contact under CFR21, Section 177.1520. Available with and without handle. Types are Sew Liquid Bag Filter and Welded Liquid Bag Filter. Ring constructions are Commercial Snap Band, Drawstring, Plastic Flange Top and Standard Steel Ring. Diameters vary from 4-1/8 in. to 18 in.. Weights, microns and lengths vary per type. Color finish is White. Package quantity is 50.


DIA IN.
  • DIA IN.
LENGTH IN.
  • LENGTH IN.
RING CONSTRUCTION
  • RING CONSTRUCTION
WEIGHT LBS
  • WEIGHT LBS
BAG CONSTRUCTION
  • BAG CONSTRUCTION
MICRONS
  • MICRONS
INCLUDES
  • INCLUDES

Showing 15 of 163 items Show All Items

COMPARE DIMENSIONS
DIA IN. LENGTH IN. RING CONSTRUCTION WEIGHT LBS BAG CONSTRUCTION MICRONS INCLUDES MANUFACTURERS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 163 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.113.185:25