Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Wire Dog Kennels

Welded Wire Dog Kennels

High Country Plastics Panel Dog Kennel, KN-CF, 5' x 10' x 6'

Sturdy all-steel construction powder coated Black. Butterfly clamps install quickly with the use of one bolt and allow the kennel to be customized in different shapes to fit your specific needs. Kennel consists of eleven 36" W x 6' H panels, one 36" x 6' H gate with 8-gauge 2" x 4" wire. Heavy duty two way latch allows the gate to open in either direction. Sloped roof design attaches easily by sliding metal tubing into the side panels. Nylon sun shade cloth attaches to the roof quickly with bungee ends. Kennel can be customized by purchasing additional part # KN-KIT 1 and KN-KIT 2.


TYPE
  • TYPE
L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS COVER
ITEM DESCRIPTION TYPE SERIES SIZE L" IMAGE MODEL QTY W" PRICE H" SIDEWALL H' CAPACITY CU. FT. CONSTRUCTION BRAND IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:21