Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lucky Dog Travel Containment 40"W x 40"L Black

Lucky Dog Travel Containment 40"W x 40"L Black

Item #: WB269485

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LUCKY DOG™ TRAVEL KENNEL
Lucky Dog™ Travel Kennel Fits In The Back Of Pick-Up Trucks And SUVs.

Meets the demanding needs of dog owners and dogs on the go. Travel kennel is made using commercial grade anodized steel wire. Quick connect one-piece framing includes a raised wood comfort flooring system. Includes side mounted carry handles. Includes Weatherguard™ kennel cover for added protection that keeps out the elements. Cover is made using waterproof, UV protected 3-layer polyethylene with reinforced tie-down grommets. Protects animals from sun, snow and rain. Folds to less than 4" thick for easy storage when not in use. Recognized by the American Kennel Club™ for its safety, convenience and style.

Product Specifications

    • LENGTH INCHES40"
    • WIDTH INCHES40"
    • HEIGHT INCHES36
    • COLOR FINISHGalvanized
    • BRANDLucky Dog
    • MANUFACTURERS PART NUMBERTK53004
    • WEIGHT LBS49
    • CONSTRUCTION1"x4" Steel Wire
    • OPENING (WxH)1'8"x2'4"
    • CANOPY MATERIALPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!