Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berkshire Comfort Espresso Pet Crate Den End Table 25-1/2"W x 27-1/2"H x 37"L, Espresso

Rollover image to zoom in

Click image to enlarge

Berkshire Comfort Espresso Pet Crate Den End Table 25-1/2"W x 27-1/2"H x 37"L, Espresso

Item #: WBB1598758

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $265.95
Product Information
Customer Review
Product Q&A
Accessories
Berkshire Comfort Espresso Pet Crate Den End Table 25-1/2"W x 27-1/2"H x 37"L, Espresso

The Berkshire Comfort pet den is a beautiful and versatile solution to any room. The pet den is well ventilated to keep your pet comfortable. Door swings in fully to create convenient access for your pet and locks with a bone design latch. Berkshire Comfort end table pet den has a beautiful espresso finish and classic design making the pet den double as an end table or nightstand for multiple use. Attractive furniture grade pet kennel provides a close and comfortable place for your pet.

Product Specifications

    • LENGTH INCHES37
    • WIDTH INCHES25-1/2
    • HEIGHT INCHES27-1/2
    • CAPACITY LBS20
    • COLOR FINISHCherry
    • ASSEMBLYUnassembeled
    • BRANDBerkshire Comfort
    • MANUFACTURERS PART NUMBERIK 03624
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • SERIESPet Den End Table
    • CAPACITY CUBIC FEET148
    • STYLEDen End Table
    • TYPEPet Crate
    • CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!