Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Art File w/ Adjustable Dividers

Art File w/ Adjustable Dividers

Item #: WBB169975

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $234.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable gray powder coat finish. Perfect for storing and organizing larger pieces of literature and art board. Dividers are removable or adjustable to create custom size compartments and 5 durable steel dividers are included. Unit assembles easily.

Product Specifications

    • WIDTH INCHES36-1/16
    • DEPTH INCHES20-1/16
    • HEIGHT INCHES27-15/16
    • COLOR FINISHGray
    • BRANDDurham Manufacturing
    • DESCRIPTIONArt File with Adjustable Dividers
    • MANUFACTURERS PART NUMBER575-95
    • COLOR FAMILYGray
    • MAXIMUM WIDTH INCHES36.06
    • MINIMUM DEPTH INCHES20.06
    • MAXIMUM DEPTH INCHES 20.06
    • MINIMUM WIDTH INCHES36.06

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:26