Folding Rolling Ladder Stands

Folding Rolling Ladder Stands

Folding Rolling Ladder Stands Are Used For Warehouses, Construction Yards And Other Commercial And Industrial Applications.

Folding Rolling Ladder Stands are made of solid steel for long lasting durability and dependability. Combines the utility of a mobile rolling ladder with the convenience of a folding ladder. 350 lb. rated capacity. 16"W x 7"D perforated steps. 10" perforated top platform provides comfort and ample space to work from. Ships fully assembled. Blue powder coat finish. Available in 2-Step - 3-4/6'H, 3-Step - 4-1/2'H and 4-Step - 5-1/3'H.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE HEIGHT' STEP TYPE CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.20.19:24