Solenoids For Pneumatic Actuators

Solenoids For Pneumatic Actuators

Solenoids For Pneumatic Actuators Are Used for Flow Management In Refineries, Chemical Plants And Other Industrial Applications.

Solenoids For Pneumatic Actuators are solidly made for long lasting durability and dependability. Designed for direct mount to NAMUR compliant pneumatic actuators. The same unit can be used as both a 3-way and 4-way solenoid for either spring return or double acting pneumatic actuators. 12, 24, 120 and 220 VDC for NEMA 4 and MEMA 7 connections. DIN and conduit connectors are available.


COMPARE
SOLENOID TYPE VOLTAGE NEMA RATING WIRING CONNECTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.50.232:25