Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunforce 60032 30 Amp Digital Charge Controller

Sunforce 60032 30 Amp Digital Charge Controller

Item #: WBB576698

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Sunforce 60032 30 Amp Digital Charge Controller:

  • Charge controller prevents overcharging of 12-volt batteries
  • Intended for use with 12-volt solar panels
  • Handles up to 30 amps of array current and up to 500 watts of solar power
  • Continuously display the charging current or battery voltage on the LCD digital meter
  • Automatically indicates the charged condition of your battery on the LED bar graph

Product Specifications

    • BRANDSunforce
    • MANUFACTURER'S PART NUMBER60032
    • HEIGHT INCHES2-1/2
    • COLORBlack
    • CONSTRUCTIONPlastic
    • WIDTH10.4
    • HEIGHT2.5
    • AMPS30
    • VOLTAGE12
    • APPROVALCE
    • LENGTH INCHES8-7/16
    • WEIGHT0.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How do you determine the load that is required for controller? using 5 110 watt colar panels. What is an average load for a 220 volt well pump approximately 75 feet deep?

Question Asked By: Rick , Little Rock, AR , November 21, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed