Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Power & Charging (25)
Remove
Sunforce 82328 80 Watt Pump (Pump, Frame, Panel)
Remove

      Items
Sunforce 82328 80 Watt Pump (Pump, Frame, Panel) Sunforce 82328 80 Watt Pump (Pump, Frame, Panel)


Sunforce 82328 80 Watt Pump (Pump, Frame, Panel)
Sunforce 82328 80 Watt Pump (Pump, Frame, Panel)
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB576703
Price: $616.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sunforce 82328 80 Watt Pump:

  • This submersible water pump is powered by an 80 Watt, 24V solar panel and operates insunny or cloudy conditions, providing an 8-hour continuous duty cycle on average.
  • Can be used for flood control, sump pump applications, drainage, industrial applications andmore
  • Water head: 10M average, 100L / Day
  • Max 20M
  • Works on average 8 hours a day
  • Carbon brush life: Over 3000 hours
  • Motor: Permanent Magnet
  • Amps: 4.0 Max
  • Solar Panel: 80W (Imp: 4.66A)
  • Voltage: 24V DC
  • Material: High strength plastics, stainless steel fasteners
  • Features permanent magnet motor and high strength plastic construction with stainlesssteel fasteners
  • Includes 98.4-ft. power cord and 98.4-ft. water tube
  • 32.8ft. (10M) head
  • Moves up to 26.4 gallons of water per day (100L)
Watch Product Video


Product Specifications
BRAND Sunforce
HEIGHT 52
VOLTAGE 24
WEIGHT 47
COLOR Black
CONSTRUCTION Metal/Glass
LENGTH 26
WIDTH 10.5
APPROVAL CE


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sunforce 60032 30 Amp Digital Charge Controller

Sunforce 60032 30 Amp Digital Charge Controller

From $73.95
More Info
Add to Cart
MDX-P300 Battery and Electrical Tester

MDX-P300 Battery and Electrical Tester

From $511.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)