Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® M-46 Non-Sparking 4 Piece Tool Kit

Rollover image to zoom in

Click image to enlarge

AMPCO® M-46 Non-Sparking 4 Piece Tool Kit

Item #: WBB1532700

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $206.95
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® M-46 Non-Sparking 4 Piece Tool Kit

Non-sparking, non-magnetic, corrosion-resistant tool kit.

Kit Includes:Features:
  • S-48: Standard Screwdriver
  • 5/16" Tip
  • 3" Blade
  • P-30: 6-1/2" Adjustable Combination Pliers
  • W-71: 8" Adjustable End Wrench
  • CJ-1-ST: 9" Crate Opener
  • Roll-Up Case with touch Fastener


Product Specifications

    • BRANDAMPCO®
    • MANUFACTURERS PART NUMBERM-46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:46