Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,192 Items)
Sub Category
Vacuums-Stick & Sweeping (33)
Remove
Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black
Remove

      Items
Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black


Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black
Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB567067
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Franklin Cleaning Technology® Workhorse Carpet Sweeper - 46", Black

Features:

  • Quickly pick up dust, dirt and debris with this highly effective blade-rotor sweeper
  • Versatile design works on brick, tile, linoleum, wood, carpet and concrete
  • Rubber bumper helps protect furniture legs, walls and baseboards
  • Solid steel construction with baked enamel finish
Product Specifications
BRAND Franklin Cleaning Technology®
MANUFACTURERS PART NUMBER FRK 39357
TYPE Carpet Sweeper
WEIGHT LBS 3
SIZE 46"
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rubbermaid Mechanical Sweeper Dual Brushes

Rubbermaid Mechanical Sweeper Dual Brushes

From $52.95
More Info
Add to Cart
Royal Rechargeable Commercial Sweeper Plus

Royal Rechargeable Commercial Sweeper Plus

From $48.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)