Advance Tabco Sorting Tables

Advance Tabco Sorting Tables

Advance Tabco Sorting Tables Are Used For Commercial And Industrial Productivity Applications.

Advance Tabco Heavy Duty Work Tables are made of 16-gauge3 stainless steel legs steel legs and 304 stainless steel tops for long lasting durability and dependability. Sorting Table With Rear Splash has 10-1/2" splash at rear of top. 3" raised edge on front and both ends. Side and rear crossbars provide extra support. Stainless steel bullet feet. 34" height.Sorting Table With Raised Edge has 3" raised edge all around. Side, front and rear crossbars provide extra support. Solid state castors for mobility. 37" height. Both styles available in 30" depth and 48", 60", 72"or 96" widths.


W"
  • W"
H"
  • H"
LEG TYPE
  • LEG TYPE
COMPARE DIMENSIONS
W" D" H" LEG TYPE CAPACITY LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:25