Advance Tabco Cabinet Worktables With Sliding Door

Advance Tabco Cabinet Worktables With Sliding Door

Advance Tabco Worktable Cabinets With Sliding Door Are Used For Commercial And Industrial Productivity Applications.

Advance Tabco Work Table Cabinets With Sliding Door are made of solid 14-gauge steel and 304 stainless steel tops for long lasting durability and dependability. Many include midshelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 36", 48", 60", 72", 84", 96", 108", 120" and 144" widths 24", 30" and 36" depths and 35-1/2", 37" and 40-1/2" heights.


W"
  • W"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
SHELF QUANTITY
  • SHELF QUANTITY
COMPARE DIMENSIONS
W" D" H" CAPACITY LBS SHELF QUANTITY IMAGE MODEL QTY PRICE