Advance Tabco Poly Top Work Tables Are Ideal For Commercial And Industrial Productivity Applications.
Advance Tabco Poly Top Work Tables are made of solid galvanized steel legs and 5-8" thick Poly Vance Cutting Surface tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 48", 60", 72", 84", 96", 108" and 120" widths 24" and 30" depths and 35-1/2" and 41-1/2" heights.
Advance Tabco Worktables With Poly Top Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.