Browse Stainless Steel Work Benches (6,430 Items)
Advance Tabco Heavy Duty Work Tables, 36" W
Narrow Your Results By:
Advance Tabco Heavy Duty Work Tables, 36" W
Advance Tabco Heavy Duty 36"W Work Tables Are Ideal For Commercial And Industrial Productivity Applications. Advance Tabco Heavy Duty Work Tables are made of solid galvanized steel legs and 430 stainless steel tops for long lasting durability and dependability. Side and rear crossbars provide extra support. Most include adjustable lower shelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 24" and 30" depths and 35-1/2", 37", 40-1/2", 41-1/2" and 46" heights.
Advance Tabco Heavy Duty Work Tables, 36" W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
W"
D"
H"
CAPACITY LBS
IMAGE
MODEL
QTY
PRICE
108 30 35-1/2 216
WBB580653 $1,355.00
144 24 35-1/2 225
WBB579792 $880.00
36 24 35-1/2 225
WBB579794 $346.95
72 24 35-1/2 252
WBB580130 $390.95
24 30 35-1/2 260
WBB580090 $410.95
96 30 35-1/2 300
WBB579530 $544.00
36 24 35-1/2 312
WBB579703 $326.95
72 30 35-1/2 315
WBB579529 $437.95
72 30 35-1/2 315
WBB578158 $245.95
120 24 35-1/2 320
WBB577347 $1,170.00
120 24 35-1/2 320
WBB579558 $1,057.00
120 24 35-1/2 320
WBB580297 $1,152.00
120 24 35-1/2 320
WBB577901 $847.00
120 24 35-1/2 320
WBB579795 $719.00
120 24 35-1/2 320
WBB580133 $804.00
120 24 35-1/2 320
WBB580386 $879.00
120 24 35-1/2 320
WBB580646 $1,100.00
120 24 35-1/2 320
WBB577419 $906.00
120 24 35-1/2 324
WBB580175 $1,211.00
30 30 35-1/2 325
WBB580086 $450.95
120 24 35-1/2 350
WBB580505 $909.00
84 30 35-1/2 350
WBB579760 $671.00
120 24 35-1/2 350
WBB580177 $1,242.00
132 24 35-1/2 352
WBB580538 $845.00
132 24 35-1/2 352
WBB579799 $806.00
132 24 35-1/2 352
WBB580134 $854.00
132 24 35-1/2 352
WBB580419 $1,133.00
108 24 35-1/2 360
WBB580481 $902.00
108 24 35-1/2 360
WBB580272 $1,030.00
108 24 35-1/2 360
WBB580521 $878.00
108 24 35-1/2 360
WBB580313 $690.00
108 24 35-1/2 360
WBB580140 $861.00
108 24 35-1/2 360
WBB577503 $1,098.00
108 24 35-1/2 360
WBB580669 $1,046.00
144 24 35-1/2 384
WBB578163 $760.00
144 24 35-1/2 384
WBB579701 $829.00
144 24 35-1/2 384
WBB579963 $1,115.00
36 30 35-1/2 390
WBB580091 $472.95
48 30 35-1/2 400
WBB579757 $477.95
96 30 35-1/2 400
WBB579761 $745.00
96 30 35-1/2 400
WBB580287 $789.00
120 30 35-1/2 400
WBB580087 $1,119.00
108 24 35-1/2 400
WBB580601 $954.00
96 30 35-1/2 400
WBB580582 $1,003.00
96 30 35-1/2 400
WBB580366 $1,075.00
120 24 35-1/2 400
WBB580655 $1,119.00
96 30 35-1/2 400
WBB580198 $765.00
96 30 35-1/2 400
WBB580467 $884.00
72 30 35-1/2 420
WBB579759 $575.00
72 30 35-1/2 420
WBB577824 $362.95
72 30 35-1/2 420
WBB579894 $528.00
72 30 35-1/2 420
WBB579856 $533.00
72 30 35-1/2 420
WBB579936 $403.95
72 30 35-1/2 420
WBB580442 $442.95
96 30 35-1/2 437.5
WBB580380 $1,088.00
108 24 35-1/2 437.5
WBB580127 $957.00
108 30 35-1/2 437.5
WBB579931 $1,074.00
132 30 35-1/2 440
WBB580088 $1,196.00
132 30 35-1/2 440
WBB580191 $901.00
60 30 35-1/2 450
WBB579758 $533.00
108 30 35-1/2 450
WBB577349 $993.00
60 30 35-1/2 450
WBB579765 $2,344.00
108 30 35-1/2 450
WBB580011 $761.00
108 30 35-1/2 450
WBB579769 $2,532.00
108 30 35-1/2 450
WBB577233 $1,309.00
108 30 35-1/2 450
WBB579897 $1,005.00
120 24 35-1/2 450
WBB580383 $1,366.00
132 30 35-1/2 450
WBB579662 $2,625.00
72 30 35-1/2 450
WBB580650 $675.00
96 30 35-1/2 450
WBB579967 $576.00
108 30 35-1/2 450
WBB580173 $1,039.00
108 24 35-1/2 480
WBB580016 $1,003.00
144 30 35-1/2 480
WBB580089 $1,193.00
120 24 35-1/2 480
WBB580069 $1,073.00
120 24 35-1/2 500
WBB580502 $1,160.00
120 24 35-1/2 500
WBB579969 $1,199.00
132 24 35-1/2 500
WBB580656 $1,202.00
96 30 35-1/2 500
WBB580405 $702.00
72 30 35-1/2 525
WBB580460 $473.95
120 24 35-1/2 550
WBB579827 $761.00
120 24 35-1/2 550
WBB578236 $1,324.00
72 30 35-1/2 562.5
WBB579766 $2,391.00
108 24 35-1/2 562.5
WBB580339 $777.00
144 30 35-1/2 562.5
WBB579663 $2,719.00
108 30 35-1/2 562.5
WBB577692 $685.00
132 24 35-1/2 562.5
WBB580384 $1,468.00
72 30 35-1/2 562.5
WBB579959 $591.00
132 24 35-1/2 600
WBB579970 $1,282.00
108 24 35-1/2 600
WBB579823 $654.00
108 30 35-1/2 600
WBB580041 $793.00
132 30 35-1/2 630
WBB580309 $953.00
132 24 35-1/2 630
WBB580330 $1,236.00
132 24 35-1/2 660
WBB580300 $1,423.00
108 24 35-1/2 675
WBB577889 $621.00
120 30 35-1/2 675
WBB579661 $2,579.00
132 24 35-1/2 675
WBB580168 $895.00
72 30 35-1/2 720
WBB577632 $840.00
108 30 35-1/2 720
WBB579858 $1,180.00
108 30 35-1/2 900
WBB580463 $856.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.