Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,182 Items)
Sub Category
Scales-Shipping & Receiving (113)
Remove
Receiving Scale
Remove
Narrow Your Results By:
Width Inches
14 (2)
19 (3)
25 (7)
26 (1)
35 (2)
  More...
Height Inches
6 (2)
8 (7)
9 (2)
12 (3)
14 (2)
Graduation
0.5 lbs./0.2 kg. (1)
1 lb. (1)


      Items
Workbench Connector Kit Workbench Connector Kit
Fluorescent Light Kit For 72"W Bench Fluorescent Light Kit For 72"W Bench
Bin Panel Kit For 72" Bench Bin Panel Kit For 72" Bench
      Categories
Hoists & Cranes
Pallet Trucks & Jacks



Receiving Scale
Receiving Scale Receiving Scales Are Ideal For Commercial And Industrial Shipping And Receiving Applications.

Bon® Selection of receiving scales solidly constructed for long lasting depndability and durability. Includes Mechanical Bench Scales have heavy duty welded steel bases. Precision die-cast weigh beams which are easily read from both sides. Special tip locks and checks prevent platforms from tipping. Protecting pivots and bearings. Mar-resistant finish. Battery Powered Scale have a remote indicator that easily mounts on table or wall and features a large 1"/25mm display, units conversion, and tare. Battery-powered portability. RS-232 serial output. Digital Bench Scales have digital indicator mounted on an adjustable gimbal, so the user may adjust it for the best visibility. Choose from pounds or kilograms readout with the switch selectable display that also features push button tare. Galvanized L-shaped pan provides larger weighing surface without taking up as much counter space for the base. also available in various capacities.


Receiving Scale
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND PART # CAPACITY ACCURACY IMAGE MODEL QTY PRICE
Detecto4570130 lb10 lb x 1 oz - 120 lb x 10 lb
WBB586985$373.95
Detecto4420KG140 kg100 g
WBB586987$772.00
DetectoDR150150 lb/ 68 kg.2 lb/ .1 kg
WBB586938$156.95
Detecto4527PK350 lb/ 160 kg.25 lb / .1 kg
WBB586986$401.95
Detecto4520350 lb50 lb x .25 lb - 300 lb x 50 lb
WBB586967$371.95
Detecto7045G400 lb/ 180 kg.2 lb/ .1 kg
WBB587130$566.00
DetectoDR400400 lb/ 181 kg.5 lb/ .2 kg
WBB586939$199.95
Detecto854F50PK500 lb/ 200 kg20 kg x 100 g/ 50 lb x .25 lb
WBB586850$998.00
Detecto854F50K500 kg50 kg x .25 kg
WBB586841$769.00
Detecto854F50P500 lb50 lb x .25 lb
WBB586842$798.00
Detecto8852F-2101000 lb.5 lb
WBB587118$748.00
Detecto8852F-2041000 lb/ 440 kg.5 lb/ .2 kg
WBB122023$635.00
Detecto954F50K1000 kg50 kg x 1/4 kg
WBB586919$1,453.00
Detecto854F100PK1000 lb50 kg x .25 kg/ 100 lb x .5 lb
WBB586840$962.00
Detecto854F100P1000 lb100 lb x .5 lb
WBB586839$471.95
Detecto954F100P2000 lb100 lb x 1/2 lb
WBB586918$1,453.00

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)