Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Work Lights-LED (12)
Remove
SmithLight® IN120LB 2-Sided Work Light - 17AH Battery
Remove

      Items
SmithLight® IN120LB 2-Sided Work Light - 17AH Battery SmithLight® IN120LB 2-Sided Work Light - 17AH Battery


SmithLight® IN120LB 2-Sided Work Light - 17AH Battery
Email This Page Printer Friendly Version
SmithLight® IN120LB 2-Sided Work Light - 17AH Battery
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB553108
FREE Shipping within the contiguous US
Price: $824.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SmithLight® IN120LB 2-Sided Work Light - 17AH Battery

The SmithLight battery operated LED work light is a rugged, bright and versatile lighting solution. The rechargeable battery makes this light portable and easy to use in any situation. Ideal for night time utility and road work, industrial and plant use, general construction, farming and accident investigations or anything you need portable lighting.

Features:
  • Robust solid construction
  • Waterproof / Outdoor rated
  • Double sided light head tilts down by up to 60°
  • Height of the light head is adjustable
  • Work close to the light head, as it generates little or no heat
  • Shock absorbing rubber fitted to base, rubber seal on lid seals & protects the light
  • Base of the SmithLight designed to accept many specialized mounting brackets
  • Low battery alarm and LED indicator
  • Integral battery charger and storage compartment
  • Safety flash mode feature
Product Specifications
DESCRIPTION SmithLight Industial LED Work Light
BRAND ProBuilt
MANUFACTURERS PART NUMBER IN120LB
LUMENS 1400 per side
LIGHTING AREA 40-50 ft.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Utility LED Light Clamp - 1 Lamp

Portable Utility LED Light Clamp - 1 Lamp

From $215.95
More Info
Add to Cart
Portable Utility LED Light Floor - 1 Lamp

Portable Utility LED Light Floor - 1 Lamp

From $232.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)