Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Akro-Mils Steel Small Parts Storage Cabinet
Availability: Usually ships same day Stock No:WB104830
Price: $87.95
Product Information
AKRO-MILS MULTI-DRAWER CABINET
STEEL FRAME
This modular 9 multi-drawer steel frame cabinet features high impact styrene scoop bottom drawers with clear front and label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Steel frame is chip proof and scratch resistant. Gray powder coat finish. Includes two dividers and one label per drawer.
Drawer Size Reference Table
Drawer/Bin
W"
D"
H"
A
3-3/16
10-9/16
2-1/16
B
3-3/16
10-9/16
3-1/16
C
2-3/16
10-9/16
2-1/16
D
4
10-9/16
2-1/8
E
5-3/16
10-9/16
3-1/16
Product Specifications
WIDTH INCHES
17
DEPTH INCHES
11
HEIGHT INCHES
11
BRAND
Akro-Mils
CONSTRUCTION
Steel
DRAWER COLOR
Gray
DRAWER CONSTRUCTION
Plastic
DRAWER QUANTITY
9
DRAWER SIZE
(9) E
FRAME COLOR
Gray
MANUFACTURERS PART NUMBER
19909
WEIGHT LBS
20
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: June 08, 2012
Reviewed by: Barry Hohlfelder (Fort Worth, TX)
Customer Rating :
Love the Cabinet
This cabinet was perfect for my application. It allowed me to store tooling of various sizes and keep them seperated from each other and getting damaged when the drawer is opened.
Reviewed On: June 08, 2012
Reviewed by: Barry Hohlfelder (Fort Worth, TX)
Customer Rating :
Great product
This storage system is perfect for may application of storing small tooling for welding and marking . I can put a variety of sizes of parts in the drawers and the dividers allow me to seperate when I need to.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700