Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vertical 20 Cylinder Storage Cabinet
Availability: Usually ships same day Stock No:WB116209
Price: $329.00
Product Information
Vertical Storage Cage for 9" Cylinders
20 Cylinder Capacity
Protect cylinders from tampering and unauthorized use. Store cylinders indoors or out in these ruggedly built units. Constructed of heavy-duty 3" square x 1/4" thick wire mesh, this cage offers full ventilation, strength and rigidity. All cabinets feature double doors for easy access and 2 highly visible "DANGER FLAMMABLE" signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door accepts an optional padlock for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. 1 Compartment providing 20 Cylinder Capacity. Easy assembly.
Product Specifications
WIDTH INCHES
48
DEPTH INCHES
36
HEIGHT INCHES
72
CAPACITY
20 Cylinders
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Global Equipment
COMPARTMENTS
1
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
116209
MODEL
116209
SHELF QUANTITY
1
STORAGE
9" Cylinders
STYLE
Vertical
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700