1.888.978.7759
Vertical 28 Cylinder Storage Cabinet

Availability: On or around 10/13/2014
Item #: WB116211
Price: $422.95

Product Information
Vertical Storage Cage for 9" Cylinders
28 Cylinder Capacity

Protect cylinders from tampering and unauthorized use. Store cylinders indoors or out in these ruggedly built units. Constructed of heavy-duty 3" square x 1/4" thick wire mesh, this cage offers full ventilation, strength and rigidity. All cabinets feature double doors for easy access and 2 highly visible "DANGER FLAMMABLE" signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door accepts an optional padlock for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. 1 Compartment providing 28 Cylinder Capacity. Easy assembly.
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 36
HEIGHT INCHES 72
CAPACITY 28 Cylinders
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Industrial
COMPARTMENTS 1
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 116211
MODEL 116211
SHELF QUANTITY 1
STORAGE 9" Cylinders
STYLE Vertical

Photo Gallery
Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet
Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet
Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet Vertical 24 Cylinder Storage Cabinet

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700