Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Drum Storage Manual 2 Door Vertical Storage
Availability: Usually ships in 2 to 5 days Stock No:WB116293
Price: $1,249.00
Product Information
Drum Storage Flammable Cabinets
Vertical Storage Cabinet - Two 30 Gallon Drums - Manual Close
Justrite’s Drum Storage Cabinet safely houses 30 gallon drums. Vertical Storage Cabinet includes a half-depth shelf for added storage and permits access to drum pumps or funnels. This flammable safety cabinet includes rollers that facilitate the loading and unloading of heavy drums.
Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Justrite Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.
Product Specifications
WIDTH INCHES
43
DEPTH INCHES
34
HEIGHT INCHES
65
CAPACITY
2x30 Gal. Drum
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
1
ASSEMBLY
Assembled
BRAND
Justrite
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
MANUFACTURERS PART NUMBER
899060
OPENINGS
2
SHELF CAPACITY LBS
350
STYLE
Vertical
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700