Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bishamon Pallet Truck, Pallet Jack 5500 Lb. Capacity 21 X 42
Availability: Usually ships in 2 to 5 days Stock No:WB123034
Price: $619.00
Product Information
BISHAMON PALLET TRUCK, PALLET JACK
Use throughout the warehouse, loading dock or inside trucks. Provides exceptional maneuverability and flexibility of operation. Safety handle features three-position fingertip control (raise, lower, neutral) for easy positioning. 210 degree turning radius. Self-contained hydraulic system with low-friction thrust bearings. Heavy gauge steel construction with continuous seam welds. 7" polyurethane steering wheels and 3" load wheels allow for easy entry and exit from under pallets. 6" wide forks. Lowered height: 2-9/10". Raised height: 7-3/4". 1 Year Limited Warranty.
Product Specifications
LENGTH INCHES
42
WIDTH INCHES
21
CAPACITY LBS
5500
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Bishamon
CONSTRUCTION
Steel
ENTRY ROLLERS
No
FORK WIDTH INCHES
6
LOAD WHEELS
3" Polyurethane
LOWERED HEIGHT INCHES
2-9/10
MANUFACTURERS PART NUMBER
BS-55F
RAISED HEIGHT INCHES
7-3/4
STEER ARC DEGREES
210
STEER WHEELS
7" Polyurethane
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 07, 2012
Reviewed by: Michelle (Maxwell, CA)
Customer Rating :
Pallet Truck
Works good and good value for the money. Would buy again. The only negative is that it took forever to get here.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700