1.888.978.7759
Deluxe Mail and Office File Cart 250 Lb. Capacity

Availability: Usually ships same day.
Item #: WB168030
Price: $239.95

Product Information
DELUXE MAIL AND OFFICE FILE CART

Removable, Lift-Out Baskets for Easy Loading and Filing


Enjoy lasting performance with a heavy-duty 18-gauge, 1" diameter tubular steel construction with a durable chrome-plated finish. Excellent mobility on two 5" diameter rubber swivel casters and two 10" semi-pneumatic wheels. Includes rails for hanging files. Cushioned push handle for comfort. Easy assembly. This Deluxe Mail Cart's upper and lower baskets measure 36"L.

Click here to see our full selection of Mail & Filing Carts.

Watch Video Below


Product Specifications
LENGTH INCHES 43
WIDTH INCHES 24
HEIGHT INCHES 38
CAPACITY LBS 250
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
LOWER BASKET DIMENSIONS 36"L X 17-1/4"W X 7-1/2"D
SHELF QUANTITY 2
SHELF TYPE Wire
TYPE Deluxe
UPPER BASKET DIMENSIONS 36"L X 17-1/4"W X 11"D
WHEEL TYPE (2) 5" Rubber, (2) 10" Semi-Pneumatic

Photo Gallery
MAIL/SERVICE CART Mail and Office File Cart Mail and Office File Cart Mail and Office File Cart
Heavy Duty Tubular Steel Frame of Mail and Office File Cart 10 Inch Semi Pneumatic Wheels on Mail and Office File Cart Axle Mounted Wheels on Mail and Office File Cart 5 Inch Rubber Swivel Casters on Mail and Office File Cart
File Hang Rails in Mail and Office File Cart Mail and Office File Cart Cushioned Push Handle on Mail and Office File Cart Mail and Office File Cart
Mail and Office File Cart Chrome Plated Tubular Steel Frame of Mail and Office File Cart Easy Caster Assembly on Mail and Office File Cart Wheel Assembly of Mail and Office File Cart
Wheel Assembly of Mail and Office File Cart Wheel Assembly of Mail and Office File Cart

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: July 07, 2014
Reviewed by: Shelley (LONGVIEW, TX)
Customer Rating:
Great Cart
This is a great cart! sturdy and easy to assemble. I especially like the heavy duty wheels.
Reviewed On: January 23, 2014
Reviewed by: sTEVE (LONG ISLAND CITY,NY)
Customer Rating:
totally satisfied
this is a great product, i had one and just received another two, its great to carry anything and everything, crossing thresholds is no problem, because of its big wheels.
Reviewed On: October 04, 2013
Reviewed by: Tom (Greenwich, CT)
Customer Rating:
Top Quality
This cart is roomy and sturdy and has been invaluable in helping me to complete my mail pickups and deliveries. Thanks, Global !
Reviewed On: May 28, 2013
Reviewed by: Steve (Jonesboro, AR)
Customer Rating:
Great equipment
Very pleased with this product. Be sure and review sizes befor placing order. This model was a bit longer than I anticipated and once the box is distroyed, it can't be returned. All in all, very pleased with the cart. Very stable.
Reviewed On: March 22, 2013
Reviewed by: Irene Martinez (Tucson, AZ)
Customer Rating:
Great product.
We are very happy with our file cart. It is very sturdy and well-constructed. The quality exceeded our expectations.
Reviewed On: April 04, 2012
Reviewed by: Lila McKee (Houston, TX)
Customer Rating:
Deluxe Mail Cart
Overall we are very pleased with this product. Our only issue was that on 3 of the 10 carts ordered, the part inside the connector piece (where you screw the connector to the frame), were pushed in so far, or slightly bent, that the screw would not reach, so it took much more time getting those put together.
Reviewed On: January 20, 2012
Reviewed by: Dave (United States)
Customer Rating:
Deluxe Mail Cart
The order was processed and delivered quickly. The cart meets all of our expectations. Very pleased with the service and the product.
Reviewed On: January 13, 2012
Reviewed by: Patti Anthony (Westmont NJ)
Customer Rating:
Great cart
We use ours for transfering large files. Very sturdy, easy to put together.
Reviewed On: September 06, 2011
Reviewed by: Rick Zenna (Alpharetta, GA)
Customer Rating:
Deluxe Mail & Office Cart
So far, the product meets all of my expectations. As I use this more, I will be able to tell if it can hold up. The initial product I purchased, from another vendor, just collapsed. This product looks and feels very sturdy, and I feel like I got what I paid for. Hopefully the future will hold true to its quality.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700