1.888.978.7759
Premium Pallet Truck, Pallet Jack 6600 Lb. Capacity 27 x 42

Availability: Usually ships same day.
Item #: WB168032
Price: $369.00

Product Information
PREMIUM PALLET TRUCK, PALLET JACK

Sealed leak-proof Exclusive Endura Pump with hardened chrome piston and ram offers smooth, trouble-free operation. Steel roller chain mechanism opens and closes valve with precision. By-pass valve helps protect against overload. Super-strong, box flanged structurally reinforced tapered forks. Durable powder coat finish. Convenient 3-stage (raise, neutral, lower) fingertip control and safety loop handle. Includes grease fittings to help maintain performance. Articulated 3/4" axle allows load to move smoothly across uneven surfaces. Entry Rollers ease pallet entry. 5 Year Limited Warranty.

Watch Video Below


  Loop handle is spring loaded to return to upright position and eliminate bending to retrieve. Hand control includes 3 functions: raise, lower and neutral. Loop design is easily held at any angle.
  Hydraulic seal is manufactured to the exacting standard of our German engineers. The precise fit and quality materials ensure the long life of the lift hydraulics to provide years of dependable service.
Product Specifications
LENGTH INCHES 42
WIDTH INCHES 27
CAPACITY LBS 6600
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
ENTRY ROLLERS Yes
FORK WIDTH INCHES 6-1/4
LIMITED WARRANTY 5 Year
LOAD WHEELS 3" Polyurethane
LOWERED HEIGHT INCHES 3
RAISED HEIGHT INCHES 7-1/2
STEER ARC DEGREES 200
STEER WHEELS 7" Polyurethane

Photo Gallery
Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks Structurally Reinforced Forks on Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks 6600 lb. Capacity Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks 7
Loop Handle with Finger Tip Control for Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks Entry Rollers on Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks Quality Construction of Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks Quality German Engineered Pump Components for Years of Service of Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks
Quality German Engineered Seals Prevent Leaks Ensuring Easy Lifting for Premium Pallet Truck, Premium Pallet Jack, Premium Pallet Trucks, Premium Pallet Jacks

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700