1.888.978.7759
2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity

Availability: Usually ships same day.
Item #: WB168067
Price: $199.00

Product Information
2-WHEEL STYLE PROFESSIONAL APPLIANCE HAND TRUCK

High-strength tubular 17 ga. steel frame with double-welded joints make this the professionals choice in appliance trucks. Smooth rolling continuous belt stair climbers. 2" x 14' nylon belt won't scratch load surface. Positive ratchet assembly assures secure load. Non-marring rubber on all contact surfaces. Easy rolling ball bearing wheels. 24" x 5" noseplate. 59"H x 17"W. Shipped assembled.

Product Specifications
WIDTH INCHES 17
HEIGHT INCHES 59
CAPACITY LBS 750
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
NOSEPLATE DEPTH INCHES 5
NOSEPLATE WIDTH INCHES 24
TYPE 2-Wheel
WEIGHT LBS 62
WHEEL DIAMETER INCHES 8
WHEEL TYPE Rubber

Photo Gallery
2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity
2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity
2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity 2 Wheel Professional Appliance Hand Truck 750 Lb. Capacity

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 30, 2014
Reviewed by: DONNA (FALLS CREEK,PA)
Customer Rating:
purchasing
Our staff have been using this appliance truck to move large donated items. It has met all expectations. Great value
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700