Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Quick Lift Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 X 48
Availability: Usually ships same day Stock No:WB168081
Price: $359.00
Product Information
QUICK LIFT PALLET TRUCK, PALLET JACK
The fastest, most productive pallet truck or skid jack on the market! Within two strokes, pallet or skid is ready to be moved. Highly efficient; achieve maximum lift height in half the time. Pump automatically switches to normal operation when load exceeds 250 lbs. European designed fully sealed exclusive Endura pump has integral overload protection valve. Slip-resistant offset handle offers comfort and safety. Welded, high strength "C" section forks give extra rigidity. Unique adjustable push rod keeps proper fork alignment. Nylon entry rollers ease pallet entry/exit. Durable powder coat finish. 5 Year Limited Warranty.
Hydraulic seal is manufactured to the exacting standards of our German engineers. The precise fit and quality materials ensure the long life of the lift hydraulics to provide years of dependable service.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
27
CAPACITY LBS
5500
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Global Equipment
CONSTRUCTION
Steel
ENTRY ROLLERS
Yes
FORK WIDTH INCHES
6-1/4
LOAD WHEELS
3" Polyurethane
LOWERED HEIGHT INCHES
3
RAISED HEIGHT INCHES
7-1/2
STEER ARC DEGREES
210
STEER WHEELS
7" Polyurethane
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: July 31, 2012
Reviewed by: cjojo (indianapolis)
Customer Rating :
Great Buy!
Like most shops we have an eclectic mix of several jack brands and models. These were the latest addition and are a great buy - excellent quality and and performance. The questionable thing I see is that the trigger is a hard plastic. We've used ours for over 2 yr. and both have been fine though.
Reviewed On: June 22, 2012
Reviewed by: Ernie (Loan center)
Customer Rating :
Works Great
It lifts the pallet Ouickly which save time when lifting when you have a number of pallet to move.
Reviewed On: October 31, 2011
Reviewed by: Richard Nelson (Bakersfield,CA)
Customer Rating :
GREAT!
Have had this pallet jack for over a year and no problems what so ever!
Reviewed On: May 12, 2011
Reviewed by: BILLY JO (DE SOTO, KS)
Customer Rating :
review lift truck
truck is working great
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700