1.888.978.7759
Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot

Availability: Out of stock, please check back soon.
Item #: WB168112
Price: $1,199.00

Product Information
BEST VALUE PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR

Retracts to 6'2" to Save Space!

Instantly set up conveyor lines for shipping, receiving, assembly and packaging areas. Flexible, portable gravity conveyor expands from 6'2" to 24'8". Rugged 5/16" steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4" (compressed) to 4" (expanded) axle centers for a 7" minimum package size. Seven zinc plated telescopic legs with 4" thermoplastic rubber swivel casters adjust independently from 31-3/4" to 40-1/2" to achieve maximum gravity flow and create banked curves. All units bend around a 27" radius. End legs have locking brakes. Includes convenient box stop and hook couplers to connect additional conveyors. Assembles easily.

Product Specifications
WIDTH INCHES 18
CAPACITY LBS 175 lbs. per ft.
ADJUSTABLE LENGTH 6'2" to 24'8"
ASSEMBLY Unassembled
AXLE CENTER INCHES 4
BRAND Global Industrial
CONSTRUCTION Steel
INSIDE RADIUS INCHES 27
LEG SETS PER UNIT 7
MANUFACTURERS PART NUMBER 168112
MAXIMUM LEG HEIGHT INCHES 40-1/2
MINIMUM LEG HEIGHT INCHES 31-3/4
MODEL 168112
SKATE WHEEL OR ROLLER CONSTRUCTION Steel
SKATE WHEELS PER AXLE 6
TYPE Skate Wheel
WEIGHT LBS 474

Photo Gallery
 Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot
 Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot
 Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot
 Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot  Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot
 Portable Flexible & Expandable Conveyor Steel Skate Wheels 175 Lbs. Per Foot

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700