Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Folding Platform Truck With Solid Steel Deck 8" Pneumatic Wheels 600 Lb. Cap.

Folding Platform Truck With Solid Steel Deck 8" Pneumatic Wheels 600 Lb. Cap.
Availability: Usually ships same day
Stock No: WB168134
Quantity Discount
QTY Price
1-2 $129.95 ea.
3+ $117.00 ea.


Product Information
FOLDING PLATFORM TRUCK WITH SOLID STEEL DECK

Comfort-grip foam handle folds down for compact storage of this platform truck. Non-skid vinyl surface, bungee cord and deck hooks keep cargo in place. Integral vinyl deck bumper protects doorways and walls. Maneuverable, smooth and quiet movement on 2 swivel and 2 fixed 8" shock-absorbing, pneumatic rubber casters.

Watch Video Below


Product Specifications
LENGTH INCHES 35
WIDTH INCHES 23
HEIGHT INCHES 38 (to top of Handle)
CAPACITY LBS 600
COLOR FINISH Gray
ASSEMBLY Assembled
BOLT SPACING Caster Mounting Hole Spacing = 3.86" x 2.2"; Hole Dia. = 0.41"
BRAND Global Equipment
CASTER SIZE Caster Plate = 3.14" x 4.75
CONSTRUCTION Steel
WEIGHT LBS 43
WHEEL DIAMETER INCHES 8
WHEEL TYPE Full Pneumatic

Photo Gallery
Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Cross Braced Handle on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks
600 Lb Capacity Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks 600 Lb Capacity Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks 600 Lb Capacity Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Bungee Cord Included to Hold Down Cargo on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks
Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks 600 lb Capacity Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Bungee Cord Holds Down Cargo on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Vinyl Deck Bumper on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks
Vinyl Deck Bumper on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Spring Action Foot Release on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Spring Action Foot Release on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks 8 Inch Pneumatic Casters on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks
2 Rigid Casters on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Pneumatic Wheels on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks 2 Swivel Casters on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Pneumatic Wheels on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks
Deck Hooks on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Deck Hooks on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Bungee Cord Included with Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks Bungee Cord Included to Hold Cargo In Place on Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks
Portable Folding Steel Platform Trucks, Lightweight Folding Handle Deck Truck, Salesman and Distribution Carts, Outdoor Route Driver Platform Trucks      

Customer Reviews
Avg. Review Rating: 15 Reviews
Reviewed On: July 30, 2012
Reviewed by: miss maximizer (Kalispell, MT)
Customer Rating :
Good value for the price
Handy little cart. Easy to assemble. Rolls well over door sills even with a heavy load. Steers well. Comfortable grip handle.
Reviewed On: May 14, 2012
Reviewed by: Audrey (Work)
Customer Rating :
Would recommend the folding platform truck
This is the second folding platform truck I have ordered. This is much better than the plastic platform truck. Sturdy, collapsable, and light weight. The only concern I have is that the tires really smell. I know eventually it will wear off, but if anything could be done to eliminate that odor before shipping that would be great.
Reviewed On: December 20, 2011
Reviewed by: CHRIS (PENNSYLVANIA)
Customer Rating :
FOLDING PLATFORM TRUCK WITH 8" WHEELS
STURDY AND WELL BUILT. NOT SURE I CARE FOR THE PNEUMATIC WHEELS. THEY FEEL A LITTLE SOFT WHEN HEAVILY LOADED.
Reviewed On: October 12, 2011
Reviewed by: Jason (Cincinnati, OH)
Customer Rating :
Folding Platform Truck
The wheel frame is poorly made as one of them cracked and broke apart upon the first inflation of air. Waiting for a replacement. <span class="pm_comment">*** Global Comment: We will send replacement wheels to the Customer at no cost. ***</span>
Reviewed On: October 06, 2011
Reviewed by: Sean (California)
Customer Rating :
Good everyday cart
Overall this cart has proved to be a good cart. We had to buy a tire pump...not common at an office. The only issue I found was the rubber mat was glued on and the glue leaks out the edges..making them very sticky. Once we used the cart for awhile, the stickyness wore off.
Reviewed On: August 23, 2011
Reviewed by: Gail Brooks (Seattle Wa)
Customer Rating :
cart tires
The cart itself is good for its use, but the larger 5" tires are so cheep. They only lasted about 1 1/2 days and I had to buy better tires for it. Next time I will save my money and buy the better tires after I get the cart.
Reviewed On: August 11, 2011
Reviewed by: PAUL (VIRGINIA)
Customer Rating :
PLATFORM TRUCK
I hate to do this because I'm pretty easy to please, but, this was the worst purchase I've made in a long time. The cart arrived in good condition. However, when I put air in the tires (15psi) two of the four rims/tires broke. I then went to a farm store and bought two new tires and replaced them. When I actually began to use it, I placed about 100 lbs on the deck (it is a 600lb capacity cart) the metal bent. I'm throwing this cart away and didn't even get one hour of use out of it. Please call me to help me out. Paul.***Global Management Comment: We are contacting the Customer to resolve this issue.***
Reviewed On: August 10, 2011
Reviewed by: Tom (Georgia Tech)
Customer Rating :
Problem with Wheels
I bought two of these. two of the tires would not hold air. Global sent out another caster kit with 4 wheels. We have since blown another tire. ***Global Management Comment: We will contact the Customer and make sure the Truck is correct for the application they are using it in.***
Reviewed On: July 18, 2011
Reviewed by: Billl Cragun (FL)
Customer Rating :
cadillac ride with iffy tires
super strong platform, excellent ergonomic handle but twice had tire innertubes explode. tire says 36 PSI but with much less than that two burst. currently have all 4 grossly underinflated due to concern about additional problems. great customer service, global immediately sent tire replacements (4) after we notified them of the first explosion. currently running well, no problems - smooth ride
Reviewed On: June 01, 2011
Reviewed by: Dan Biron (407 Straw Hill Road, Manchester, NH)
Customer Rating :
Bad Tires
The cart is the right size and in concept, it looks and sounds good. However, the first time I went to use it, two tires went flat and came off the rim causing them to be no good. I had to order another set of wheels. Not happy about that. ***Global Management Comments: We are crediting the Customer for the price of the wheels and shipping charges.***
Reviewed On: April 12, 2011
Reviewed by: Terry (California)
Customer Rating :
ABC
My customer loves it
Reviewed On: December 05, 2010
Reviewed by: Chris (Indiana)
Customer Rating :
handy but flawed
The hand truck works well, but the workmanship on it is questionable. It seems sturdy, but the rubber pad on the base isn't glued down properly, and nothing we could do to it would smooth out the bumps. It smells so horrible of rubber for the first few weeks, you don't want to be around it in a closed area, and you sure don't want to leave it in your car. Also, the pneumatic wheels need air, and the tires weren't assembled correctly, so we had to practically pull one of them apart to get to the air nozzle. All this aside though, it folds up fairly conveniently, doesn't way a ton and moves my stuff around easily. I take heavy bins and a tent to art fairs, and when we can't park near the booth location, this hand truck is a lifesaver.
Reviewed On: December 17, 2009
Reviewed by: Bill (Hudson, OH)
Customer Rating :
Wheel Heads-up
This cart works well. We've been using it for over two years. There is one problem that you will need to monitor so you will not experience the same wheel failure we have. When having to inflate the tires, the inflation stem is not supported with a metal locking ring through the stem's hole in the plastic rim. The inner-tube's stem can be pushed into the tire thus making it impossible to re-inflate a wheel. I believe the stem hole had cracked as I reset the stem on one of the four wheels. I was successful at resetting the stem on all of the wheels but as I inflated one wheel the rim snapped. Replacement wheels are available and are under warranty (but not after the two years I had the cart). Would I recommend this cart knowing this? Yes. It's quiet and sturdy.
Reviewed On: May 15, 2008
Reviewed by: BRETT CONEY (LAKE GEORGE,MI)
Customer Rating :
This hand truck looks as though it was constructed with a solid frame ready to take on any job thrown at it. I like the pneumatic tires for extra shock obsorbtion, and the 8" diameter will make it a breeze to push. I will be able to fold it up and hang it out of the way. Two thumbs up on this one.
Reviewed On: November 14, 2006
Reviewed by: ()
Customer Rating :
The wheels are good, the truck itself seems a little lightweight and the bungee cords are worthless. I wish the wheels and castor were sold separately.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700