1.888.978.7759
Wesco® Pallet Jack Truck 272670 6600 Lb. Capacity

Availability: Usually ships in 5 to 8 days
Item #: WB168182
List Price: $722.00 Save: up to 43%
Price: $409.95

Product Information
WESCO PREMIUM PALLET TRUCK, PALLET JACK

Lift and move pallets effortlessly! Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 8" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L. Heavy gauge box formed reinforced 7" W forks offer superior strength at stress points. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. 3 Year Limited Warranty.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 27
CAPACITY LBS 6600
COLOR FINISH Orange
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Steel
ENTRY ROLLERS No
FORK WIDTH INCHES 7
LIMITED WARRANTY 3 Year
LOAD WHEELS 3" Polyurethane
LOWERED HEIGHT INCHES 3
MANUFACTURERS PART NUMBER 272670
RAISED HEIGHT INCHES 8
STEER ARC DEGREES 190
STEER WHEELS 8" Polyurethane
STYLE Standard

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700