Availability: Usually ships same day Stock No:WB168207B
Price: $146.00
Product Information
NEXELATE WIRE SHELF UTILITY CART
Nexelate, the newest corrosion resistant finish from a leader in the industry, incorporates a silver epoxy powder coat over a rust inhibiting undercoat. Truss-reinforced shelves. Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves are easily adjusted on 1 inch increments with numbered posts. Rolls smoothly on 4 swivel 5" polyurethane casters, 2 with brakes. NSF approved for wet and dry applications. Quick assembly. 3 Year Limited Warranty against rust and corrosion in wet or dry applications.
Snap on sleeves attach easily to post to support shelf.
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment.
Shelves are reinforced with a center truss to provide maximum capacity. The open wire construction permits sprinkler, air and light penetration and minimizes dust accumulation.
Meets the standards of the National Sanitation Foundation.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
18
DEPTH INCHES
18
HEIGHT INCHES
38
CAPACITY LBS
800
COLOR FINISH
Silver Epoxy Powder
ASSEMBLY
Unassembled
BRAND
Nexel
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
168207b
MODEL
168207b
SHELF CONSTRUCTION
Wire
SHELF QUANTITY
2
SHELF TYPE
Wire
STYLE
Utility Cart
WEIGHT LBS
42
WHEEL DIAMETER INCHES
5
WHEEL TYPE
Polyurethane Swivel, 2 with Brakes
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700