Availability: Usually ships same day Stock No:WB168234
Quantity Discount
QTY
Price
1-2
$325.95 ea.
3-11
$317.00 ea.
12+
$308.00 ea.
Product Information
CHROME WIRE SHELF TRUCK
The Industry Standard for Dry Storage Mobile Warehouse Racks!
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf is highly durable, corrosion-resistant and attractive -- and priced to save you money! These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1" increments. Individual shelf capacity 600 lbs. Features dolly base, 4 rubber-tired wheels (2 fixed and 2 swivel) and corner bumpers. 1 Year Limited Warranty when used in a dry storage application.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
24
HEIGHT INCHES
70
CAPACITY LBS
1600
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
BRAND
Nexel
CONSTRUCTION
Steel
SHELF CONSTRUCTION
Steel
SHELF QUANTITY
4
SHELF TYPE
Wire
WHEEL TYPE
Rubber, 2 Swivel, 2 Rigid
Wheel Diameter Inches
6
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700