1.888.978.7759
Nexel® Chrome Wire Shelf Truck 60x24x83 1200 Pound Capacity

Availability: Usually ships same day.
Item #: WB168253
Qty Price
1-2 $421.95 ea.
3-11 $410.00 ea.
12+ $398.00 ea.

Product Information
CHROME WIRE SHELF TRUCK

The Industry Standard for Dry Storage Mobile Warehouse Racks!


Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money! These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1" increments. Individual shelf capacity 600 lbs. Features dolly base, 4 fully pneumatic wheels (2 swivel and 2 fixed) and corner bumpers. 1 Year Limited Warranty when used in a dry storage application.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 24
HEIGHT INCHES 83
CAPACITY LBS 1200
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Nexel
CONSTRUCTION Steel
LIMITED WARRANTY 1 Year
SHELF CONSTRUCTION Steel
SHELF QUANTITY 4
SHELF TYPE Wire
WHEEL DIAMETER INCHES 8
WHEEL TYPE Pneumatic, 2 Swivel, 2 Rigid

Photo Gallery
Dolly Base Wire Shelf Truck - 60 Dolly Base Wire Shelf Truck - 60 Dolly Base Wire Shelf Truck - Shelves Adjust on 1 Dolly Base Wire Shelf Truck - Easy Assembly
Dolly Base Wire Shelf Truck - Wire Deck Dolly Base Wire Shelf Truck - Wire Deck Dolly Base Wire Shelf Truck - Wire Deck Dolly Base Wire Shelf Truck - Wire Deck
Dolly Base Wire Shelf Truck - Numbered Posts Dolly Base Wire Shelf Truck - Snap Sleeves Dolly Base Wire Shelf Truck - Snap Sleeves Assemble Easily Dolly Base Wire Shelf Truck - Numbered Posts
Dolly Base Wire Shelf Truck - Snap Sleeves Dolly Base Wire Shelf Truck - Snap Sleeves

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700