Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Aluminum Hand Truck Double Handle Mold-On Rubber Wheels
Availability: Usually ships same day Stock No:WB168260
Price: $99.00
Product Information
ALUMINUM HAND TRUCK
18" Wide Noseplate Carries Larger Loads!
High strength aluminum construction offers lightweight alternative to heavier steel handtrucks. Exclusive 4 rail design offers 33% greater frame reinforcement to ensure long life. 12" wide frame has protective polyethylene rail caps. Large 18" x 7-1/2" beveled noseplate accepts bulky loads and has integral wheel guards to protect cargo. Comfortable anti-slip grips for safety. Mold-on Rubber wheels offer long life and lightest weight. Easy assembly. 2 Year Limited Warranty.
Optional folding nose extention helps carry bulk loads. Also shown with optional aluminum stairclimber with nylon wear strips (sold separately).
Product Specifications
WIDTH INCHES
18
HEIGHT INCHES
49
CAPACITY LBS
500
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Aluminum
HANDLE STYLE
Double
WEIGHT LBS
26
WHEEL DIAMETER INCHES
8
WHEEL TYPE
Mold-On Rubber
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700