Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Scissor Lift Table 48 X 24 Foot Operated 4000 Lb. Capacity
Availability: Usually ships in 7 to 10 days Stock No:WB176011
Price: $2,939.00
Product Information
PRESTO HEAVY DUTY SCISSOR LIFT TABLE WITH FOOT CONTROL
Ideal for handling bulky heavy materials. Maximize worker and machine productivity by hydraulically positioning work at just the right level. Raise or lower to feed or accumulate from machines or conveyor lines. Ideal for handling bulky or heavy materials. Raise load to desired position to prevent back injuries, caused by heavy-duty tasks like lifting and bending. Heavy 3/4" plate steel scissor legs. Maintenance chock included to ensure safety during routine inspection and maintenance. 1-hp single-phase 115 Volt motor with 10' plug-in cord.
Product Specifications
CAPACITY LBS
4000
COLOR FINISH
Orange
ASSEMBLY
Assembled
BRAND
Presto
CONSTRUCTION
Steel
CONTROL
Foot Operated
HORSEPOWER
1
LIFT TIME
38 Seconds
LOWERED HEIGHT INCHES
7-1/4
MANUFACTURERS PART NUMBER
XL36-40F
PLATFORM LENGTH INCHES
48
PLATFORM WIDTH INCHES
24
RAISED HEIGHT INCHES
43
VOLTAGE
115V, 1-Phase
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700