1.888.978.7759
Security Cage Padlockable Door

Availability: Usually ships same day.
Item #: WB184101
Price: $351.95

Product Information
Wire Mesh Security Cage 60"Wx36"Dx60"H

Ventilated Wide Span Bulk Storage Lockers are made with a 3" x 3" x 1/4" thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Lockers include one height-adjustable shelf with 200 lb. capacity. Shelf adjusts in 3" increments. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of sizes. Additional shelves sold separately.

Watch Product Video
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 36
HEIGHT INCHES 60
CAPACITY LBS 200
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
WEIGHT LBS 233.79

Photo Gallery
Wire Mesh Security Cage Wire Mesh Security Cage Wire Mesh Security Cage Wire Mesh Security Cage
Wire Mesh Security Cage - Side View Wire Mesh Security Cage Wire Mesh Security Cage Wire Mesh Security Cage
Wire Mesh Security Cage - Wire Mesh Decks are Bolted for Stability Wire Mesh Security Cage - Clamps Securely Close Doors Wire Mesh Security Cage - Clamps Securely Close Doors Wire Mesh Security Cage - Extension Hinges on Doors for Easy Operation
Wire Mesh Security Cage - Rugged 1/4 Wire Mesh Security Cage - Wire Mesh Decks are Bolted for Stability Wire Mesh Security Cage - Steel Framing Holds Decks Together Wire Mesh Security Cage - Steel Framing Holds Decks Together
Wire Mesh Security Cage - Wire Mesh Decks are Bolted for Stability Wire Mesh Security Cage - Wire Mesh Decks are Bolted for Stability Wire Mesh Security Cage - Extension Hinges on Doors for Easy Operation Wire Mesh Security Cage - Extension Hinges on Doors for Easy Operation

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700