Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
86"H Nexel Chrome Wire Shelving - 60"W X 30"D
Availability: Usually ships same day Stock No:WB184755
Quantity Discount
QTY
Price
1-6
$288.95 ea.
7+
$272.95 ea.
Product Information
Nexel® Chrome Wire Shelving
Starter Unit
Designed for Years of Heavy Duty Service
Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.
Customize your shelving with additional accessories .
Snap on sleeves attach easily to post to support shelf.
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Meets the standards of the National Sanitation Foundation.
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
30
HEIGHT INCHES
86
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
MODEL
184755
SHELF CAPACITY LBS
600
SHELF QUANTITY
4
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 13, 2012
Reviewed by: Barbra (Oregon)
Customer Rating :
Great Shelving Unit !!!!
This shelving unit is sturdy and holds alot of weight. The shelves do not buckle under the weight of heavy items. I bought 2 of these and would not hesitate to buy more. Great shelving unit !
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700