Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Welded Steel Bookcase 52"H - Light Gray
Availability: Usually ships in 3 to 6 days Stock No:WB185280LG
Quantity Discount
QTY
Price
1-2
$148.95 ea.
3+
$141.95 ea.
Product Information
STEEL BOOKCASE
Heavy duty steel construction, double bottom and welded cabinet assembly provides maximum strength and a sleek, clean professional look. 34-1/2" wide shelves adjust in 2" increments. Can serve as room dividers, credenzas, counters, etc. All 34-1/2"W x 13-1/2"D. Bookcases come in Putty, Sand, Black and Light Gray colors. Image displays Putty color.
Product Specifications
WIDTH INCHES
34
DEPTH INCHES
13
HEIGHT INCHES
52
CAPACITY LBS
130 lb/shelf
COLOR FINISH
Light Gray
ASSEMBLY
Assembled
BRAND
Tennsco
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
B53LG
MODEL
185280LG
OPENINGS
4
WEIGHT LBS
76
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: December 10, 2012
Reviewed by: Joanne (CT)
Customer Rating :
Excellent Service
Shipments were very quick. The first order was damaged, however they shipped another at no extra cost, and within a few short days.
Customer service gets high ratings from me.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700