Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Enclosed Mobile Shop Desk - Putty
Availability: Usually ships in 10 to 13 days Stock No:WB185312PY
Price: $398.95
Product Information
ENCLOSED MOBILE SHOP DESK
All welded heavy duty 16 gauge steel excellent for storage and supplies. Top is sloped back-to-front with retaining lip. Top sorting compartments provide storage for pens, pencils, etc. Enclosed Model has two sliding drawers with security cylinder locks, a 19 1/2"D x 21"W x 19"H storage compartment with stationary center shelf and single point locking handle. Four 5" x 1 1/4" rubber casters: 2 rigid, 2 swivel. 23"W x 20"D x 51"H.
Product Specifications
WIDTH INCHES
23
WEIGHT LBS
120
STYLE
2 Drawer/Storage Compartment
MODEL
185312PY
CONSTRUCTION
Steel
BRAND
Pucel
ASSEMBLY
Assembled
COLOR FINISH
Putty
DRAWER QTY
2
HEIGHT INCHES
51
DEPTH INCHES
20
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700