Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
54"H Nexel Chrome Wire Shelving - 24"W X 18"D
Availability: Usually ships same day Stock No:WB188216
Quantity Discount
QTY
Price
1-6
$88.95 ea.
7+
$84.95 ea.
Product Information
Nexel® Chrome Wire Shelving
Starter Unit
Designed for Years of Heavy Duty Service
Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.
Customize your shelving with additional accessories .
Snap on sleeves attach easily to post to support shelf.
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Meets the standards of the National Sanitation Foundation.
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
18
HEIGHT INCHES
54
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
MODEL
188216
SHELF CAPACITY LBS
800
SHELF QUANTITY
4
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:5 Reviews
Reviewed On: March 25, 2012
Reviewed by: Douglas Jack (NY, NY)
Customer Rating :
fast delivery, all in order
Ordered this and received shipment faster than was promised, which is always a plus. No problems at all, in fact, so I'm very pleased.
Reviewed On: March 21, 2012
Reviewed by: Joseph Janiga (East Haven,CT)
Customer Rating :
Chrome Shelf
Quick delivery and easy set up made this shelf a hit.
It's used in the laundry room where it looks great and stores washing and cleaning supplies. It will also be easier to clean than the stained plastic shelves that preceded it.
Reviewed On: January 09, 2012
Reviewed by: mglinnell (NJ)
Customer Rating :
Wire Shelving
Worked great for my needs
Reviewed On: September 29, 2011
Reviewed by: Norma Schaefer (Green Valley Arizona)
Customer Rating :
Chrome Wire Shelving
I love that I could order the size I needed and could get extra shelves. It was easy to assemble (and I'm not as strong or nimble as I used to be). What was a cluttered corner of mops and brooms is now an organized assortment of laundry, and cleaning supplies and a colorful display of household collectables. A great update for my mid 70's house.
Reviewed On: May 14, 2011
Reviewed by: Terry (Florida)
Customer Rating :
Excellent
could not have asked for a better shelf unit for a private residence. The service was fast and accurate and the set-up very easy. thank you
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700