Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
74"H Nexel Chrome Wire Shelving - 48"W X 24"D
Availability: Usually ships same day Stock No:WB188430
Quantity Discount
QTY
Price
1-6
$163.95 ea.
7+
$154.95 ea.
Product Information
Nexel® Chrome Wire Shelving Starter Unit Designed for Years of Heavy Duty Service Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.
Please note that installation is available. Please call 1-888-978-7759 for more information and pricing.
Customize your shelving with additional accessories.
Snap on sleeves attach easily to post to support shelf.
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Meets the standards of the National Sanitation Foundation.
Product Specifications
WIDTH INCHES
48
DEPTH INCHES
24
HEIGHT INCHES
74
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
MODEL
188430
SHELF CAPACITY LBS
600
SHELF QUANTITY
4
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: March 18, 2013
Reviewed by: scooter (Delta Air Lines Cargo)
Customer Rating :
chrome wire shelving
best shelving for my needs
Reviewed On: March 02, 2012
Reviewed by: Greg (North Carolina)
Customer Rating :
Wire shelf
Good value and a good shelf. Just don't overload them.
Reviewed On: February 06, 2012
Reviewed by: Jim (Arlington, VA)
Customer Rating :
Great Value
The shelving unit we purchased is perfect for our needs. It looks good, is very strong and well constructed. We looked at several products before selecting this one and concluded that identical wire shelving units costing twice as much were no different in terms of utility, strength, construction quality and overall apperance.
Reviewed On: August 18, 2011
Reviewed by: Marcina Keown (Kentucky)
Customer Rating :
Wire shelving
Love these shelves, easy to put together, and everything you need comes in one package.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700