Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Nexelon Wire Shelving Add-On 48"W X 24"D X 86"H
Availability: Usually ships same day Stock No:WB188451E
Quantity Discount
QTY
Price
1-6
$222.95 ea.
7+
$209.95 ea.
Product Information
Nexelon™ Wire Shelving Add-On Unit Lifetime Limited Warranty Against Corrosion Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves to secure shelves to posts and 8 S-hooks to join complete shelving units. Features Global's exclusive Nexelon™ premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications. 600 lb. capacity per shelf. Easy assembly.
Includes plastic snap-on sleeves that easily attach to post to support shelf.
Shelf slides over snap-on sleeves to provide secure positive locking and fast, tool free adjustments.
Approved by the National Sanitation Foundation.
Product Specifications
WIDTH INCHES
48
DEPTH INCHES
24
HEIGHT INCHES
86
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Nexel
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
188451E
MODEL
188451E
SHELF CAPACITY LBS
600
SHELF QUANTITY
4
Base Model Number
188451
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700