Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wiremold 7712BDS20R-I 77-in 12 Outlet Power Strip and Surge Protector with 15-ft Cord, 20Amp
Availability: Usually ships same day Stock No:WB190336
Quantity Discount
QTY
Price
1-2
$148.95 ea.
3-5
$141.95 ea.
6+
$134.95 ea.
Product Information
12-OUTLET 20-AMP POWER STRIP WITH SURGE PROTECTION
Reliable outlet centers, ideal for a wide range of applications, offer easy installation. Aluminum housing. Clamp mounting. All models are warranted, meet UL 1363 standards and are CSA approved. 20 Amp/330V. Surge protector with a 15 foot cord. Cord is 3-wire 14AWG SJT VW-1, rated 20 Amp, 300 volt.
Product Specifications
LENGTH INCHES
77
AMPS
20
ASSEMBLY
Assembled
BRAND
Brooks Electric/Wiremold
CONSTRUCTION
Aluminum
CORD LENGTH
15 ft.
MANUFACTURERS PART NUMBER
7712BDS20RI
MODEL
190336
RECEPTACLES
12
WEIGHT LBS
6
SURGE SUPPRESSION
Yes
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700