1.888.978.7759
15" Wall Clock Battery Operated

Availability: Usually ships same day.
Item #: WB219103
Qty Price
1-2 $22.95 ea.
3+ $19.95 ea.

Product Information
15" Single Sided
Wall Clock

Ideal for offices, factories, warehouses, schools and commercial facilities. Large 15" diameter plastic housing has a 14" white plastic face featuring easy-to-read black numerals, a red sweep second hand and covered in 2mm thick glass for safety and clear viewing. Long life quartz crystal movement is accurate to within one minute per year and operates on a single AA battery (included). Attractive chrome plated accent trim ring. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES --
HEIGHT INCHES 15
CONSTRUCTION Metal
COLOR FINISH Silver
DESCRIPTION Single Sided Clock
MANUFACTURERS PART NUMBER SC-55A
BRAND Global Industrial
STYLE Analog
TYPE Analog
SHAPE Round
ASSEMBLY Assembled
MODEL 219103

Photo Gallery
Wall Clock Battery Operated Wall Clock Battery Operated Wall Clock Battery Operated Wall Clock Battery Operated
Wall Clock Battery Operated Wall Clock Battery Operated

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: November 05, 2014
Reviewed by: Dan (COLUMBUS, OH)
Customer Rating:
great clock
I have bought many of these for our schools, but this is the first time I have had to take one apart and re-attach the second-hand
Reviewed On: May 13, 2014
Reviewed by: DOUG (LEXINGTON, KY)
Customer Rating:
Property director
Replaced all of our clocks in the facility in order to be consistent throughout.
Reviewed On: February 06, 2014
Reviewed by: Randall (SPRINGFIELD,OH)
Customer Rating:
Great Clock
Finally a wall clock that is dependable, looks great and is affordable. Please do not change it or discontinue it.
Reviewed On: November 14, 2013
Reviewed by: CHERYL (PLEASANT PRAIRIE,WI)
Customer Rating:
Tic Toc
This item works well. It is hung on a factory wall and it is clearly visible.
Reviewed On: November 14, 2013
Reviewed by: CHERYL (PLEASANT PRAIRIE,WI)
Customer Rating:
Tic Toc
This clock is used on a factory wall. Easy to see from far away. It does its job well.
Reviewed On: October 11, 2013
Reviewed by: NICK (OLD WESTBURY,NY)
Customer Rating:
15" Wall clocks
Perfect for the classroom. Quiet and large enough to see from a distance.
Reviewed On: August 07, 2013
Reviewed by: RANDY (SPRINGFIELD,OH)
Customer Rating:
This Wall Clock Is Our New Standard
We have purchased a number of wall clocks and all of them stop working. This unit works great.
Reviewed On: June 20, 2013
Reviewed by: Lee Persinger (Clarksville, TN )
Customer Rating:
Good Clock
This clock works well in office and small factory settings. It is simple and easy to read. The materials are light-weight, but have held up fine. It has a professional and clean look.
Reviewed On: June 20, 2013
Reviewed by: Brenda Mitchell (Clarksville, TN)
Customer Rating:
15" Wall Clock Battery Operated
Excellent product. I couldn't tell you how many of these clocks we have purchased. Perfect size at a reasonable price.
Reviewed On: June 04, 2013
Reviewed by: Harry (Ft. Lauderdale, Florida)
Customer Rating:
High Visibility...
Can see this clock across the room. Great clock for the work place. Have 3 so far. I would buy this clock if you need high visibility.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700