1.888.978.7759
Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Availability: Usually ships same day.
Item #: WB233880
Price: $59.95

Product Information
Steel Drum Dolly
Wheel them...don't carry them! Increase usage of your old drums. Drum dolly increases portability, allowing drums to be taken to and from work areas with ease. Move up to 55 gallon metal, fiber and plastic drums and containers. 8 gauge steel construction. Rugged 3" casters provide maximum stability and easy maneuverability. 1 Year Limited Warranty.

Product Specifications
HEIGHT INCHES 2 (Drum Ring)
CAPACITY GALLONS 55
CAPACITY LBS 1000
COLOR FINISH Orange
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
DESCRIPTION 8 Gauge Steel
DIAMETER INCHES 24
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER 100321
MODEL 233880
TYPE Round
WEIGHT LBS 22
WHEEL DIAMETER INCHES 3
WHEEL TYPE Steel

Photo Gallery
DRUM DOLLY 55 GALLON DRUM DRUM DOLLY 55 GALLON DRUM DRUM DOLLY 55 GALLON DRUM

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: December 23, 2014
Reviewed by: Mary (GRAY, GA)
Customer Rating:
Yes
Reviewed On: February 27, 2014
Reviewed by: Richard (LA QUINTA,CA)
Customer Rating:
Drum dolly for emergency water barrel
I purchased this dolly for my emergency water barrel storage. The dolly is of heavy duty construction. It supports a 55 gallon water barrel. This dolly makes it easy to move to any location needed. I highly recommend this dolly for purchase.
Reviewed On: February 13, 2014
Reviewed by: GARY (OSCEOLA,IA)
Customer Rating:
Drum Dolly for 55 Gallon Drum
Heavy duty, great castors. What else would you need.
Reviewed On: February 05, 2014
Reviewed by: Nancy (BROOKSVILLE,FL)
Customer Rating:
Drum Dolly
Received product on time with no issues.
Reviewed On: May 15, 2013
Reviewed by: Leslee (Shawnee, Kansas)
Customer Rating:
55 gallon drum dolly
These are great for moving around material used in our digital manufacturing area of our facility. We are starting to purchase for other areas in manufacturing as they are so efficient!
Reviewed On: March 21, 2012
Reviewed by: Richard Lin (Anaheim, CA)
Customer Rating:
Works as Expected
Dollies are sturdy and roll easily, even with our 500 pound drums rolling on rough concrete. We're happy with the purchase.
Reviewed On: February 08, 2012
Reviewed by: Carolyn Hogan (Marlborough, MA)
Customer Rating:
Drum Dolly for coolant drums
The drum dollies work great and now we can move the drums from machine to machine without any problems.
Reviewed On: September 26, 2011
Reviewed by: Kirby Kallas-Lewis (Seattle, WA)
Customer Rating:
Drum Dolly
Very good product for the money.... heavy duty. Only problem is that they are excruciatingly noisy when rolled across the floor.
Reviewed On: August 25, 2011
Reviewed by: Duffy (Vista Ca)
Customer Rating:
Owner
Really liked product. Wheels work well.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700