Availability: Usually ships in 7 to 10 days Stock No:WB240035MV
Price: $1,013.00
Product Information
Save 15%. Limited Time Promotion. Our Price reflects 15% savings. Offer ends 6/30/2013. Portable Office Partitions Partition any room in your facility without quickly and easily. Self-contained partitions have no complicated or limiting track systems, no costly structural supports and no interference with a building's heat, light or ventilation systems. These partitions feature sound absorbing fabric panels that are tackable and treated with DuPont Teflon® protectant. Includes caster wheels for smooth movement and black powder coat finished frames. No assembly or installation required. Limited Lifetime Warranty.
Watch Product Video
Product Specifications
WIDTH INCHES
156
HEIGHT INCHES
80
COLOR FINISH
Mauve
ASSEMBLY
Assembled
BRAND
Screenflex®
CONSTRUCTION
Steel
FRAME COLOR
Black
MANUFACTURERS PART NUMBER
CFSL-687CM
MODEL
240035MV
PANEL
7
THICKNESS INCHES
3/4
WEIGHT LBS
151
MATERIAL
Fabric
PROMOTION
15% Savings
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700