1.888.978.7759
New Age 96856 Aluminum Deck Narrow Aisle Platform Truck with Folding Handles

Availability: Usually ships in 21 to 24 days
Item #: WB241272
Price: $399.00

Product Information
FOLDING ALUMINUM NARROW AISLE, HIGH END PLATFORM TRUCK

This platform truck permits fast, easy maneuvering in tight areas with folding handles and large central wheels that turn truck on its radius. Indispensable material handling equipment for operations such as grocery, food and beverage distributors, warehouses and trucks.

All-welded aluminum construction withstands corrosive environments and makes this platform truck 40% lighter than comparable steel platform trucks while providing a 1,500 lb. capacity. Folding handles help truck fit into loaded vehicles and stow easily when not in use. Handles latch in place to keep truck safely folded and lock into rugged sockets when in use.

Platform truck measures only 14" deep when folded and stands easily on end. Measures 63"L x 16"W x 61"H overall with a 9-1/2" deck height. Four 5" x 1-1/2" swivel end casters and two 6" x 2" rigid center casters are non-marring polyurethane and turn truck on its radius. Lifetime Limited Warranty.

Click here to see our full selection of Narrow Aisle, High End Platform Trucks.

Product Specifications
LENGTH INCHES 63
WIDTH INCHES 16
HEIGHT INCHES 61
CAPACITY LBS 1500
COLOR FINISH Aluminum
BRAND New Age Industrial
CONSTRUCTION Aluminum
DECK HEIGHT INCHES 9-1/2
MANUFACTURERS PART NUMBER 96856
MODEL 241272
WEIGHT LBS 70
WHEEL TYPE (2) Rigid 6" Polyurethane & (4) Swivel 5" Polyurethane

Photo Gallery
Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Folded Position of Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks
Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Tubular Aluminum Handles on Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Swivel Casters on Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks
Tubular Aluminum Handles on Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks All Welded Aluminum Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks Folding Handle Posts on Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks 2 Rigid Casters on Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks
4 Swivel Casters on Folding High End Aluminum Platform Truck, Space Saving Narrow Aisle Food Service Trucks

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 05, 2013
Reviewed by: JODIE (CINCINNATI,OH)
Customer Rating:
Excellent Product
Purchased these platform trucks and they are so durable and strong. They are lightweight making them easy to push yet strong enough to hold several cartons of product. Will purchase again in the future.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700