Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity
Availability: Usually ships same day
Stock No: WB241301
Quantity Discount
QTY Price
1-2 $79.95 ea.
3+ $72.00 ea.


Product Information
BEST VALUE FOLDING HAND CART

Easy to fold flat in seconds


Don't be fooled by this lightweight, low profile collapsible hand cart because the strong aluminum frame handles up to a 275-lb. load. Folds flat in seconds with the push of a button that automatically retracts the wheels, noseplate and telescopic comfort-grip handle. Ideal for airline travelers, as it fits neatly in overhead luggage compartments. Features 19"W x 13-1/2"D cast aluminum noseplate and 7" non-marring, shock absorbing rubber wheels. Measures 19"W x 42-1/2"H overall -- 31"H when folded -- and weighs just 10 lbs.

Watch Video Below


  Telescopic handle for comfortable grip and long-term use.
Product Specifications
WIDTH INCHES 19
DEPTH INCHES 13-1/2
HEIGHT INCHES 42-1/2
CAPACITY LBS 275
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Aluminum
FOLDED DEPTH INCHES 19
FOLDED HEIGHT INCHES 31
FOLDED WIDTH INCHES 2-1/2
NOSEPLATE DEPTH INCHES 13-1/2
NOSEPLATE WIDTH INCHES 19
WEIGHT LBS 10
WHEEL DIAMETER INCHES 7
WHEEL TYPE Rubber

Photo Gallery
Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts 275 lb Capacity Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Rear View of Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Folded Position of Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts
2 1/2" Thick Folded Position of Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Front View of Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts 19"W x 13 1/2"D Noseplate of Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Strong Aluminum Tubular Frame on Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts
Easy Push Button for Opening & Closing Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Comfort Grip Telescopic Handle on Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts Folds Flat to 2 1/2" Noseplate Folds Automatically on Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts
Folding Hand Cart, Folding Hand Carts, Folding Hand Truck, Folding Hand Trucks, Overhead Luggage Cart, Overhead Luggage Carts, Portable Cart, Portable Carts      

Customer Reviews
Avg. Review Rating: 54 Reviews
Reviewed On: May 08, 2013
Reviewed by: Nancy"s Fancy (Upper Marlboro, MD 20772)
Customer Rating :
Best value folding hand cart 275# capacity
This is just the hand cart I needed.
Reviewed On: April 15, 2013
Reviewed by: Kathy (United States)
Customer Rating :
Nice Quality at a Good Price!
Bought this hand truck as a replacement for an industrial type. I do craft shows and need a reliable hand truck to move my merchandise from car to site. This truck is the perfect size, folds flat between tote boxes in the car when travelling, fits behind my couch when not in use! I can see this item lasting me a LONG time! I compared pricing on several sites for comparable items, this was the best value I found.
Reviewed On: April 10, 2013
Reviewed by: Ruby (Carlsbad)
Customer Rating :
Fast delivery
I am impressed at how quick I received the folding hand cart!
Reviewed On: March 18, 2013
Reviewed by: steve (philly)
Customer Rating :
exce;;ent
Excellent product. worth every penny. I use for transporting material to and from tradeshows.
Reviewed On: February 03, 2013
Reviewed by: Darryl D. (Arcadia, CA)
Customer Rating :
Excellent in general, but not perfect for my use.
I need the cart for transporting a heavy photo backpack. It is very similar to one it replaces, and I hope it will be more durable. So far it is terrific, but not quite as convenient as the old cart for my particular use.
Reviewed On: January 17, 2013
Reviewed by: Bren (GA)
Customer Rating :
excellent product
We are very pleased with the folding hand cart. Excellent product!
Reviewed On: November 27, 2012
Reviewed by: Dan (Buffalo, NY)
Customer Rating :
Great Product!
This cart is everything it is cracked up to be! Very durable and consistent in accomplishing all tasks asked of it. Very sturdy and reliable!
Reviewed On: November 27, 2012
Reviewed by: Dan (Buffalo, NY)
Customer Rating :
Great Product!
This cart is everything it is cracked up to be! Very durable and consistent in accomplishing all tasks asked of it. Very sturdy and reliable!
Reviewed On: November 04, 2012
Reviewed by: Andrzej (Newark, nj)
Customer Rating :
new design more stable
I had the previous model for 4 years and it took a lot of abuse,going down stairs with over 200 lb . This new model has significant improvements in stability and in looks that it will last longer then the previous model.
Reviewed On: October 19, 2012
Reviewed by: Shofar (Roanoke Va)
Customer Rating :
excellent
Works wonderfully for carrying my harp. Goes up and down stairs nicely with the big wheels.
Reviewed On: September 07, 2012
Reviewed by: Robert Babcock/Bob (Jacksonville, FL)
Customer Rating :
Not sure what you're looking for as a response.
I carry tables and various containers in to craft shows. This cart replaces a smaller one and more then meets my expectations.
Reviewed On: August 31, 2012
Reviewed by: Help Desk (Missouri)
Customer Rating :
Folding Cart
Cart is perfect for trasporting equipment and folds up small for travel.
Reviewed On: August 12, 2012
Reviewed by: Phil (Boston Mass)
Customer Rating :
Folding 2 wheeler
Totally Satisfied with this product . The big baseplate allows you to put large things first then stack up to the handle & bungie it down . Perfectly balanced with the right height handle . I would recommend this to anyone in the trades with the need to effortlessly move tools or supplies !
Reviewed On: July 26, 2012
Reviewed by: Hugh (Alexandria, VA)
Customer Rating :
Folding hand cart
Very good value for the money. It is sturdy and takes up little space when folded. I'm a filmmaker and carry multiple camera cases and production bags etc and this cart handles the job with ease. I would highly recommend
Reviewed On: July 23, 2012
Reviewed by: egoalien (NY)
Customer Rating :
Folding cart for sports
Part of scuba diver's basic equipment. Carries two tanks comfortably and in it's resttime you will be able to move the washer and dryer up the stairs if needed (done).
Reviewed On: June 26, 2012
Reviewed by: Walt @ Bush Brothers & Co. (Knoxville, TN)
Customer Rating :
"Best Value Folding Hand Cart for your money"
It's true - it IS the "Best Value Folding Hand Cart"! Sturdy construction, lightweight, fair price, fast shipping, great website. This is my second cart because I like the first one so much. You can't go wrong with this cart.
Reviewed On: June 23, 2012
Reviewed by: Jim (Pittsburgh)
Customer Rating :
Pull Carr
Excellent hand cart. I have used hand carts for the last 20 years daily for work. This is cart is as good as any. The handle is high so it is very good for a taller person. It is very sturdy.
Reviewed On: June 11, 2012
Reviewed by: J (Florida)
Customer Rating :
Sturdy hand cart
I've ordered several of these for our office during the past years . . . Now that I am retiring, in a few months, I realized that I would miss not having one, so I decided to purchase one, personally. It is a sturdy cart that I depend on: Easy to use, carries the loads . . . Perfect.
Reviewed On: May 14, 2012
Reviewed by: Brentkansas (Ulysses Kansas)
Customer Rating :
Folding Hand Cart
A great piece of equiptment Saves my back a lot of work. Seems to be well built. It will be used at least 3 to 4 times a week. Some days all day long Only thing I question are the wheels on black top roads.Streets and such. I think money well spent
Reviewed On: April 16, 2012
Reviewed by: Jonebok (Newark, NJ)
Customer Rating :
Hardworker
During my moving from my old apartment to a new apartment I new hard any back pain or shoulder pain, because I used this 275lb hand cart. It is indeed strong enough to lift 275lb load. With the added String Strap it was an over kill. No swaving or dropping loads. Buy one and you will not be dissappointed.
Reviewed On: April 05, 2012
Reviewed by: Andy (MN)
Customer Rating :
practical
Works very well for stated function. Easy to use and folds to size easy to transport. Like the large wheels making it easy to transverse stairs.
Reviewed On: March 25, 2012
Reviewed by: RBR (GA)
Customer Rating :
Highly recommend item
The hand cart is pheonominal! Priced at a great deal, we expect to get a life time of use out of this product. Works great for all the airline luggage we tote to and from car. Highly recommend for home, office, or storage use.
Reviewed On: March 02, 2012
Reviewed by: Frank Merricks (Graham, NC)
Customer Rating :
Nice folding Cart
Purchased one for each of computer techs and they love them. Well made for the price paid. No problems with units. Would definately recommend.
Reviewed On: February 21, 2012
Reviewed by: Aaron (MI)
Customer Rating :
excellent
Although the cart broke the first time my wife used it the service department sent a new one out the same day! Great service.
Reviewed On: February 08, 2012
Reviewed by: Timothy Peshek (Roscoe, IL)
Customer Rating :
Light and Sturdy!
Cart is just right to manuever my equipment from and to my vehicle. Recommend you go buy a better bungy cord to hold any items from sliding side to side.
Reviewed On: January 20, 2012
Reviewed by: mwest (Smyrna, TN)
Customer Rating :
275 lb hand cart
well made.....awesome buy!
Reviewed On: January 06, 2012
Reviewed by: Bob (Fla)
Customer Rating :
Winner
Purchased this cart as a Christmas gift for a close relative. Feedback, so far, indicates that it's a big hit. Will update this review if I hear anything negative.
Reviewed On: November 18, 2011
Reviewed by: Craig Gauger (Maumee, OH)
Customer Rating :
Folding Hand Cart 275 lb. Capacity
Durable and sturdy cart. The larger wheels and long toe plate are handy for transporting products, even in snowy weather. The only shortcoming is the toe plate is sometimes difficult to fold down as my foot slips on it.
Reviewed On: November 11, 2011
Reviewed by: Larry (Tucson)
Customer Rating :
Best value folding hand cart is great
Have had several hand carts and all were some what hard to store but the folding hand cart is really great. Stores very easy. Handles all my boxes we move into the suv and out. Really, very pleased and would recommend to anyone.
Reviewed On: October 31, 2011
Reviewed by: Dick Shepard (Spartanburg SC)
Customer Rating :
Folding Hand Cart
Rugged enough for 8 cases of soda!! Will handle almost anything you want to pull up the stairs.
Reviewed On: October 28, 2011
Reviewed by: Lee (PA)
Customer Rating :
Great Product / Use for moving pc equipment
Great product. Just purchased a second one after having used my original in all kinds of weather for 5 years. The wheels stopped flipping out due to the gears stripping.
Reviewed On: October 24, 2011
Reviewed by: kathy (louisville, ky)
Customer Rating :
Amazing Product
We run a sports club and are always hauling coolers, bins, merchandise around the country. This is hands-down the best device. Easy to fold and unfold, takes up just a little bit of space and is very lightweight. Would definitely purchase again.
Reviewed On: August 26, 2011
Reviewed by: Sue Ann Schiely (Portage County District Library)
Customer Rating :
Great for Outreach Deliveries
Our Outreach Services delivery driver is very pleased with your folding hand cart. As someone who uses your product to deliver materials to nursing homes and assisted-living facilities, she really likes the sturdiness of the wheels, especially the thicker rubber sole. Makes for a smooth ride to and from the mini-van.
Reviewed On: August 13, 2011
Reviewed by: CHUCK (SELDEN)
Customer Rating :
GREAT HAND CART
This hand cart is sturdy and well built. Easily folds up for storage and is easy to carry. I bought it for moving music equipment and it works perfectly. My wife even moved a 6 foot bookcase with it with no problem at all. I strongly recommend this hand cart.
Reviewed On: August 03, 2011
Reviewed by: LLM (Brighton, CO )
Customer Rating :
Compact and strong
This handcart is sturdy and extremely compact. It will easily take 150 pounds and the handle is high enough for a larger load. Only drawback is the handle jumps forward when you put the first box on the toeplate so you have to watch from being hit if you are standing in front of the cart.
Reviewed On: July 22, 2011
Reviewed by: Maxine Bradley (Albuquerque, NM)
Customer Rating :
Hand Cart Review
I wanted something simple that wasn't going to take a lot of effort to unfold and this exceeds expectations! Thanks.
Reviewed On: July 13, 2011
Reviewed by: Jennie Short (Norris City, IL)
Customer Rating :
Hand Cart - Great Item!
Bought this hand cart for carting photo equipment & I love it! Folds easy, is lightweight, & does exactly what I need it to.
Reviewed On: July 12, 2011
Reviewed by: David (NEW YORK, NY)
Customer Rating :
Best since the old Ruxxxart and in some ways much better
This has been the best cart I've had in years. The Ruxxac Cart was great and had USA replacement service for parts, but even it had some wheel snowplowing issues after a while, and those plastic flip handles always broke. Others I have had since the Ruxxac were terrible attempts with snowplowing or just weaker design so that the arms end up leaning. This Global cart seems to have addressed many of the design flaws of previous similar carts, and at a great price. If I have to buy another, or replace this one, I don't expect to for at least 3 years, or when the tires finally wear down.
Reviewed On: July 04, 2011
Reviewed by: den (White Plains, NY)
Customer Rating :
Great product
Just a truly awesome product. Light but durable. A lifesaver.
Reviewed On: June 22, 2011
Reviewed by: Walt C (Tennessee)
Customer Rating :
30% savings compaire to other brand
I make daily mail and package deliveries for my company and this unit is holding up well. I love the one motion feature to unfold the wheels and platform. The best part was the price vs. value. I highly recommend this handy folding cart from Global.
Reviewed On: June 21, 2011
Reviewed by: Chris Pallo (Miami Fl)
Customer Rating :
Best Value folding hand cart
This best value folding hand cart, really works great! there are many carts on the market today that you can find. This is my first from global. and my best to date . when you do decide to purchase, here are a few tips to consider. how tall is the handle, many cart out there have a 30-36 inch handle. what that means it is hard to pull ,when you are bending over to reach such a low handle . This cart has a 43'handle that is very easy to push or pull! also wheel size matters when climbing stairs or crossing the street and lifting over a curb. I use this cart three to four times a week, I am in the medical device business I carry over 200 lbs on this cart,it works great!
Reviewed On: June 21, 2011
Reviewed by: Larry W Smith (Blairs)
Customer Rating :
Folding Hand Cart
Great hand cart for moderate use. Much better than I expected.
Reviewed On: May 17, 2011
Reviewed by: Brian (Arizona)
Customer Rating :
Great cart after a week or so.
Have been using this cart for less than 2 weeks now and I like it. Larger than the last few we have used but sturdier and opens with ease. So far so good.
Reviewed On: May 10, 2011
Reviewed by: Willie B (Walnut Cove, N C)
Customer Rating :
Best Value Folding Hand Cart
This Cart is heavy duty enough to stand the everyday use of a truck driver who works for a company where he has to change trucks at every terminal. It is much more durable than less exspensive carts. Well worth the money.
Reviewed On: May 10, 2011
Reviewed by: Willie B (Walnut Cove, N C)
Customer Rating :
Best Value Folding Hand Cart
This Cart is heavy duty enough to stand the everyday use of a truck driver who works for a company where he has to change trucks at every terminal. It is much more durable than less exspensive carts. Well worth the money.
Reviewed On: May 02, 2011
Reviewed by: Russ Urzi (Vallejo, CA)
Customer Rating :
Good deal
Great product. Will find many uses for it. Easy to use. Fast shipping.
Reviewed On: March 01, 2010
Reviewed by: Ron (Virginia)
Customer Rating :
So-So
I use this cart quite a bit to carry servers, and have some issues with it. First, when you put a server on the bottom of the cart, by itself, it folds up. The cart doesn't stay upright or lock and causes everything to fall in on itself. Second, the straps don't really hook on to the handle. Since it has a foam grip, you don't want to hook it on the handle because you will tear the grip. I am not all that happy with this cart, and tend not to use it unless absolutely necessary.
Reviewed On: January 19, 2010
Reviewed by: DavetheRave6 (New York)
Customer Rating :
Solid Equipment at a Solid Price
Well made and easy to use. Good price. Makes those college mocves a breeze.
Reviewed On: October 08, 2008
Reviewed by: CHARLES WU ()
Customer Rating :
I'd like to buy one. when it goes on sale send me message pls.
Reviewed On: January 27, 2008
Reviewed by: Therese ()
Customer Rating :
THE BEST! I am a chronic pain sufferer, and both my jobs require some lifting. This cart helps me take everything I need in one trip, and saves my back. I looked at the knock-offs too, but I have been happy with this one and highly recommend it to everyone!
Reviewed On: September 17, 2007
Reviewed by: LEO FONTANELLA (SCOTCH PLAINS,NJ)
Customer Rating :
Have mine a week, and it truly is easy to handle, rolls smoothly, light but sturdy, up and down 3 steps with ease and no problem folding close or opening good choice
Reviewed On: July 05, 2007
Reviewed by: KURT B ()
Customer Rating :
This is by far the best hand cart available for multiple box loads. I use it every day for deliveries to hospitals and other businesses and it always makes the job easy. A day doesn't go by when a stranger asks me about the cart and how impressed they are with it. I'll never own another cart.
Reviewed On: June 04, 2007
Reviewed by: JOSEPH MASSIMINO (JENSEN BEACH,FL)
Customer Rating :
I was looking for a similar model of cart when I found this one. Everyone makes a knock off of this hand cart. You will be glad that you bought this one once you see how well it is made. The platform is big. The wheels are white runbber and won't mark the floor. It rolls very quielty, and folds flat, or opens in a matter of two seconds. This is one of those purchases that you are happy about, a product that you hope to keep for years to come.
Reviewed On: January 02, 2007
Reviewed by: MARV in Philly (PHILADELPHIA,PA)
Customer Rating :
One of the best constructed portable carts I've seen and takes at least 150# easy. This design is so copied, its hard to tell what's what in terms of specs and capability. Ranging from $100 to $35, taking payloads from 80-275#, varying slightly in dimensions from 1-2" for length and wheel diameter, the cheaper models look robust, until you look at the construction. This cart is TOUGH! A#1. I'm so happy.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700